Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
PA5-024NF090
Description
PA5-024NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54704
BDI # 173714
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P24-5M-15AL
Description
P24-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821018
BDI # 1125556
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
P24-5MGT-25-MPB
Description
P24-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095024
BDI # 1409353
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore