PLB5-050SF09-5/16
Description
PLB5-050SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54843
BDI # 173853
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore
P50-5MGT-25-MPB
Description
P50-5MGT-25-MPB SYNCHRONOUS PULLEY ; 5MM P 50T 25MM W MPB
Part # 77095050
BDI # 1125776
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Rough Bore
PLB5-050DF09-1/2
Description
PLB5-050DF09-1/2 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54892
BDI # 173902
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore
PLB5-050DF09-3/8
Description
PLB5-050DF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54891
BDI # 173901
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore
PL5-050DF090
Description
PL5-050DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54798
BDI # 173808
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Rough Bore