PA5-062NF150
Description
PA5-062NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54763
BDI # 173773
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P62-5M-09AL
Description
P62-5M-09AL SYNCHRONOUS PULLEY ; 62GROVES 5MM P 09MM W
Part # 78821063
BDI # 1125833
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P62-5M-15AL
Description
P62-5M-15AL SYNCHRONOUS PULLEY ; 62GROVES 5MM P 15MM W
Part # 78821064
BDI # 1125834
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
3.898
Inch - Metric:
Metric
Outside Diameter - Inch:
3.839
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
99
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9