Page 1 of 2

Next

Compare
P70-5M-09AL

COMPARE

P70-5M-09AL

Description
P70-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78821097

BDI # 1125864

Features

Pitch Diameter - Inch: 4.386
Inch - Metric: Metric
Outside Diameter - Inch: 4.341
Face Width - Millimeter: 14.326
Face Width - Inch: 0.564

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 111.404
Mounting Method: Rough Bore
Belt Width - Millimeter: 9
Belt Style: 5M-9 Powergrip HTD

Price Inventory : Available to order
Loading Price
QTY
P70-5MGT-15AL

COMPARE

P70-5MGT-15AL

Description
P70-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78451570

BDI # 23125608

Features

Pitch Diameter - Inch: 4.37
Inch - Metric: Metric
Outside Diameter - Inch: 4.341
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 111
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P70-5M-15AL

COMPARE

P70-5M-15AL

Description
P70-5M-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78821103

BDI # 1125865

Features

Pitch Diameter - Inch: 4.386
Inch - Metric: Metric
Outside Diameter - Inch: 4.341
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 111.404
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15 Powergrip HTD

Price Inventory : Available to order
Loading Price
QTY
P70-5MGT-09AL

COMPARE

P70-5MGT-09AL

Description
P70-5MGT-09AL SYNCHRONOUS PULLEY

GATES

Part # 78450970

BDI # 23125560

Features

Pitch Diameter - Inch: 4.37
Inch - Metric: Metric
Outside Diameter - Inch: 4.343
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 111
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
70-5P15-6A5

COMPARE

70-5P15-6A5

Description
70-5P15-6A5 TIMING PULLEY ; 5MM PIT 15MM W ALUM 3/8" BORE 70T

B & B MANUFACTURING

Part # 70-5P15-6A5

BDI # 22737404

Features

Pitch Diameter - Inch: 4.386
Inch - Metric: Metric
Outside Diameter - Inch: 4.341
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 111.404
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY