Page 1 of 5

Next

Compare
P80-5M-25-2012 HT250

COMPARE

P80-5M-25-2012 HT250

Description
P80-5M-25-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112494

BDI # 255138

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
P80-5M-15-SDS

COMPARE

P80-5M-15-SDS

Description
P80-5M-15-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P805M15

BDI # 998029

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P80-5M-15-1610 HT250

COMPARE

P80-5M-15-1610 HT250

Description
P80-5M-15-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112478

BDI # 255122

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 22.606
Face Width - Inch: 0.89

Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P80-5M-15-SDS HTD

COMPARE

P80-5M-15-SDS HTD

Description
P80-5M-15-SDS HTD SYNCH SPROCKET

DODGE

Part # 114651

BDI # 255600

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 22.606
Face Width - Inch: 0.89

Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P80-5MGT-25

COMPARE

P80-5MGT-25

Description
P80-5MGT-25 SYNCHRONOUS PULLEY ; 80GROVES 5MM P 25MM W

GATES

Part # 77092080

BDI # 1125898

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY