P32-5M-25 X 5/8IN KW 2SS
Description
P32-5M-25 X 5/8IN KW 2SS TIMING PULLEY ; 5/8IN BORE 32 TEETH
Part # P32-5M-25 X 5/8IN KW 2SS
BDI # 22478664
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 Millimeter
Other Features:
Synchronous Plus Belt Style | Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Finished Bore