Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 Millimeter
Other Features:
PA Series
Pitch Diameter - Millimeter:
44.5516
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.134
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.8
Mounting Method:
Rough Bore
P30-5M-09 ST MTO
Description
P30-5M-09 ST MTO SYNC PULLEY ; 30 GROOVE MPB 9MM BELT WID
Part # P30-5M-09 ST MTO
BDI # 21509979
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore
P34-5M-09 ST MTO
Description
P34-5M-09 ST MTO SYNC PULLEY ; 34 GROOVE 9MM WD
Part # P34-5M-09 ST MTO
BDI # 21509981
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore