22XHQ200
Description
22XHQ200 TIMING PULLEY ; 7/8" PIT 2" BELT W Q1 BUSHED CI 22T
Part # 22XHQ200
BDI # 22688450
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
26XHQ200
Description
26XHQ200 TIMING PULLEY ; 7/8" PIT 2" BELT W Q1 BUSHED CI 26T
Part # 26XHQ200
BDI # 22697116
Features
Pitch Diameter - Inch:
7.242
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
183.947
Mounting Method:
Bushed
18XHQ200
Description
18XHQ200 TIMING PULLEY ; 7/8" PIT 2" BELT W Q1 BUSHED CI 18T
Part # 18XHQ200
BDI # 22718188
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141.3
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 9 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
20XHQ200
Description
20XHQ200 TIMING PULLEY ; 7/8" PIT 2" BELT W Q1 BUSHED CI 20T
Part # 20XHQ200
BDI # 22686235
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed
24XHQ200
Description
24XHQ200 TIMING PULLEY ; 7/8" PIT 2" BELT W Q1 BUSHED CI 24T
Part # 24XHQ200
BDI # 22690857
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed