QD30XH400
Description
QD30XH400 TIMING PULLEY ; 7/8" PIT 4" BELT W CI E BUSHED 30T
Part # QD30XH400
BDI # 22736813
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
30XHR200
Description
30XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 30T
Part # 30XHR200
BDI # 22703995
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
QD30XH200
Description
QD30XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI E BUSHED 30T
Part # QD30XH200
BDI # 22736801
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
30XHR300
Description
30XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 30T
Part # 30XHR300
BDI # 22703999
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.009
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
30XHR400
Description
30XHR400 TIMING PULLEY ; 7/8" PIT 4" BELT W R2 BUSHED CI 30T
Part # 30XHR400
BDI # 22704003
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed