QD72XH200
Description
QD72XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI F BUSHED 72T
Part # QD72XH200
BDI # 22738172
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
72XHS300
Description
72XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 72T
Part # 72XHS300
BDI # 22726120
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
72XHR200
Description
72XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 72T
Part # 72XHR200
BDI # 22726116
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
QD72XH300
Description
QD72XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI J BUSHED 72T
Part # QD72XH300
BDI # 22738178
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
72XHS400
Description
72XHS400 TIMING PULLEY ; 7/8" PIT 4" BELT W S1 BUSHED CI 72T
Part # 72XHS400
BDI # 22726124
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6