QD96XH400
Description
QD96XH400 TIMING PULLEY ; 7/8" PIT 4" BELT W CI J BUSHED 96T
Part # QD96XH400
BDI # 22738420
Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type D2 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
96XHS400
Description
96XHS400 TIMING PULLEY ; 7/8" PIT 4" BELT W S1 BUSHED CI 96T
Part # 96XHS400
BDI # 22728064
Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
96XHR200
Description
96XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 96T
Part # 96XHR200
BDI # 22728052
Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
QD96XH300
Description
QD96XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI J BUSHED 96T
Part # QD96XH300
BDI # 22738417
Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
QD96XH200
Description
QD96XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI F BUSHED 96T
Part # QD96XH200
BDI # 22738413
Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8