Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
574169
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
84XH200QD
Description
84XH200QD TIMING BELT PULLEY ; 2" BELT WID 7/8"CH BELT PIT XH STYLE
Part # 84XH200QD
BDI # 643228
Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
574245
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed