Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.164
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
154.686
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed