TB30XH300
Description
TB30XH300 TIMING PULLEY ; TAPER BUSHED 101755985
Part # TB30XH300
BDI # 24303980
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
229.387
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
TB30XH200
Description
TB30XH200 TIMING PULLEY ; TAPER BUSHED 101755984
Part # TB30XH200
BDI # 24303978
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
229.387
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.212
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed