PHP 26XH200TB
Description
PHP 26XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26XH200TB
BDI # 1289480
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
183.93
Mounting Method:
Bushed
PHP 26XH300TB
Description
PHP 26XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26XH300TB
BDI # 1289514
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
183.93
Mounting Method:
Bushed