Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.314
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
574174
Pitch Diameter - Millimeter:
212.242
30XH400 E
Description
30XH400 E SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 30XH400 E
BDI # 618381
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.212
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573778
Pitch Diameter - Millimeter:
212.242
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.212
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
QD30XH400
Description
QD30XH400 TIMING PULLEY ; 7/8" PIT 4" BELT W CI E BUSHED 30T
Part # QD30XH400
BDI # 22736813
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed