QD27XH300
Description
QD27XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 27T
Part # QD27XH300
BDI # 22736594
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
201.625
Inch - Metric:
Inch
Outside Diameter - Inch:
7.41
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
191.008
Mounting Method:
Bushed
QD27XH200
Description
QD27XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SF BUSHED 27T
Part # QD27XH200
BDI # 22736588
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
201.625
Inch - Metric:
Inch
Outside Diameter - Inch:
7.41
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
191.008
Mounting Method:
Bushed
PHP 27XH200TB
Description
PHP 27XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27XH200TB
BDI # 1289481
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.41
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
191.01
Mounting Method:
Bushed
PHP 27XH400TB
Description
PHP 27XH400TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27XH400TB
BDI # 1289548
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.41
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
191.01
Mounting Method:
Bushed
PHP 27XH300TB
Description
PHP 27XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27XH300TB
BDI # 1289515
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.41
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
191.01
Mounting Method:
Bushed