Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 10
Pitch Diameter - Millimeter:
183.921
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
197.612
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
183.921
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
183.921
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.241
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.131
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
183.921
Mounting Method:
Bushed
26XH400 SF
Description
26XH400 SF SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 26XH400 SF
BDI # 618005
Features
Pitch Diameter - Inch:
7.242
Flange Outside Diameter - Millimeter:
197.637
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573890
Pitch Diameter - Millimeter:
183.947