22-8MXF12X1-1/8
Description
22-8MXF12X1-1/8 TIMING PULLEY ; 8MM PIT 12MM W 1-1/8" BORE STEEL 22T
Part # 22-8MXF12X1-1/8
BDI # 22688244
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
22-8MXF12X5/8
Description
22-8MXF12X5/8 TIMING PULLEY ; 8MM PIT 12MM W 5/8" BORE STEEL 22T
Part # 22-8MXF12X5/8
BDI # 22688248
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
22-8MXF12X1
Description
22-8MXF12X1 TIMING PULLEY ; 8MM PIT 12MM W 1" BORE STEEL 22T
Part # 22-8MXF12X1
BDI # 22688240
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
22-8MXF62X1-1/8
Description
22-8MXF62X1-1/8 TIMING PULLEY ; 8MM PIT 62MM W 1-1/8" BORE STEEL 22T
Part # 22-8MXF62X1-1/8
BDI # 22688278
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
22-8MXF36X7/8
Description
22-8MXF36X7/8 TIMING PULLEY ; 8MM PIT 36MM W 7/8" BORE STEEL 22T
Part # 22-8MXF36X7/8
BDI # 22688274
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore