30-8MXF21X3/4
Description
30-8MXF21X3/4 TIMING PULLEY ; 8MM PIT 21MM W 3/4" BORE STEEL 30T
Part # 30-8MXF21X3/4
BDI # 22703584
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
30-8MXF36X1-1/8
Description
30-8MXF36X1-1/8 TIMING PULLEY ; 8MM PIT 36MM W 1-1/8" BORE STEEL 30T
Part # 30-8MXF36X1-1/8
BDI # 22703607
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
30-8MXF12X1
Description
30-8MXF12X1 TIMING PULLEY ; 8MM PIT 12MM W 1" BORE STEEL 30T
Part # 30-8MXF12X1
BDI # 22703536
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
30-8MXF12X7/8
Description
30-8MXF12X7/8 TIMING PULLEY ; 8MM PIT 12MM W 7/8" BORE STEEL 30T
Part # 30-8MXF12X7/8
BDI # 22703561
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
30-8MXF12X1-1/4
Description
30-8MXF12X1-1/4 TIMING PULLEY ; 8MM PIT 12MM W 1-1/4" BORE STEEL 30T
Part # 30-8MXF12X1-1/4
BDI # 22703544
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore