32-8MXF12X1
Description
32-8MXF12X1 TIMING PULLEY ; 8MM PIT 12MM W 1" BORE CAST IRON 32T
Part # 32-8MXF12X1
BDI # 22706082
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
32-8MXF36X3/4
Description
32-8MXF36X3/4 TIMING PULLEY ; 8MM PIT 36MM W 3/4" BORE CI 32T
Part # 32-8MXF36X3/4
BDI # 22706160
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
32-8MXF21X3/4
Description
32-8MXF21X3/4 TIMING PULLEY ; 8MM PIT 21MM W 3/4" BORE CI 32T
Part # 32-8MXF21X3/4
BDI # 22706129
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
32-8MXF21X7/8
Description
32-8MXF21X7/8 TIMING PULLEY ; 8MM PIT 21MM W 7/8" BORE CI 32T
Part # 32-8MXF21X7/8
BDI # 22706137
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
32-8MXF12X5/8
Description
32-8MXF12X5/8 TIMING PULLEY ; 8MM PIT 12MM W 5/8" BORE CI 32T
Part # 32-8MXF12X5/8
BDI # 22706101
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore