36-8MXF62X1-1/4
Description
36-8MXF62X1-1/4 TIMING PULLEY ; 8MM PIT 62MM W 1-1/4" BORE CI 36T
Part # 36-8MXF62X1-1/4
BDI # 22712526
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
36-8MXF36X1-3/8
Description
36-8MXF36X1-3/8 TIMING PULLEY ; 8MM PIT 36MM W 1-3/8" BORE CI 36T
Part # 36-8MXF36X1-3/8
BDI # 22712505
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
36-8MXF36X3/4
Description
36-8MXF36X3/4 TIMING PULLEY ; 8MM PIT 36MM W 3/4" BORE CI 36T
Part # 36-8MXF36X3/4
BDI # 22712509
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
36-8MXF62X1
Description
36-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE CAST IRON 36T
Part # 36-8MXF62X1
BDI # 22712522
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
36-8MXF62X1-3/8
Description
36-8MXF62X1-3/8 TIMING PULLEY ; 8MM PIT 62MM W 1-3/8" BORE CI 36T
Part # 36-8MXF62X1-3/8
BDI # 22712533
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore