448MT30AF-F1.250
Description
448MT30AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-F1.250
BDI # 925911
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
448MT30AF-F1.375
Description
448MT30AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-F1.375
BDI # 925912
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
448MT50AF-F1.500
Description
448MT50AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT50AF-F1.500
BDI # 925956
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
448MT30AF-F0.875
Description
448MT30AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-F0.875
BDI # 925908
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
448MT30AF-F0.750
Description
448MT30AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-F0.750
BDI # 925907
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30