908MT50A-F1.750
Description
908MT50A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT50A-F1.750
BDI # 927654
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
908MT50A-F1.625
Description
908MT50A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT50A-F1.625
BDI # 927653
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
908MT30A-F2.375
Description
908MT30A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT30A-F2.375
BDI # 927641
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
908MT50A-F2.125
Description
908MT50A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT50A-F2.125
BDI # 927657
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
908MT85A-F1.875
Description
908MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F1.875
BDI # 927672
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85