488MT85AF-F2.500
Description
488MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F2.500
BDI # 926369
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
908MT20A-F2.500
Description
908MT20A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT20A-F2.500
BDI # 927623
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
458MG62BF-F2.500
Description
458MG62BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 458MG62BF-F2.500
BDI # 922777
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
122.936
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
1928MT50A-F2.500
Description
1928MT50A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT50A-F2.500
BDI # 923300
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
488MT50AF-F2.500
Description
488MT50AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT50AF-F2.500
BDI # 926323
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50