40-8MXF62X1-1/4
Description
40-8MXF62X1-1/4 TIMING PULLEY ; 8MM PIT 62MM W 1-1/4" BORE CI 40T
Part # 40-8MXF62X1-1/4
BDI # 22718052
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
45-8MXF62X1
Description
45-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE CAST IRON 45T
Part # 45-8MXF62X1
BDI # 22725277
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
127.254
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
32-8MXF21X7/8
Description
32-8MXF21X7/8 TIMING PULLEY ; 8MM PIT 21MM W 7/8" BORE CI 32T
Part # 32-8MXF21X7/8
BDI # 22706137
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
32-8MXF21X3/4
Description
32-8MXF21X3/4 TIMING PULLEY ; 8MM PIT 21MM W 3/4" BORE CI 32T
Part # 32-8MXF21X3/4
BDI # 22706129
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
22-8MXF12X1-1/8
Description
22-8MXF12X1-1/8 TIMING PULLEY ; 8MM PIT 12MM W 1-1/8" BORE STEEL 22T
Part # 22-8MXF12X1-1/8
BDI # 22688244
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore