24-8P12-1008
Description
24-8P12-1008 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 24T
Part # 24-8P12-1008
BDI # 22690483
Features
Pitch Diameter - Inch:
2.402
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.35
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
61
Mounting Method:
Bushed
22-8MX12-1008
Description
22-8MX12-1008 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 22T
Part # 22-8MX12-1008
BDI # 22688228
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.142
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Bushed
22-8P12-1008
Description
22-8P12-1008 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 22T
Part # 22-8P12-1008
BDI # 22688292
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Bushed
22-8MX21-1008
Description
22-8MX21-1008 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 22T
Part # 22-8MX21-1008
BDI # 22688232
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.142
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Bushed
23-8P12-1008
Description
23-8P12-1008 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 23T
Part # 23-8P12-1008
BDI # 22689160
Features
Pitch Diameter - Inch:
2.323
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.252
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
59
Mounting Method:
Bushed