40-8MX62-2012
Description
40-8MX62-2012 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 40T
Part # 40-8MX62-2012
BDI # 22718032
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.949
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
112-8MX12-2012
Description
112-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 112T
Part # 112-8MX12-2012
BDI # 22695066
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.165
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
12
67-8MX12-2012
Description
67-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 67T
Part # 67-8MX12-2012
BDI # 22733268
Features
Pitch Diameter - Inch:
6.732
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
171
Mounting Method:
Bushed
60-8MX12-2012SS
Description
60-8MX12-2012SS TIMING PULLEY ; 8MM PIT 12MM W TPL STAINLESS STEEL 60T
Part # 60-8MX12-2012SS
BDI # 23109632
Features
Pitch Diameter - Inch:
6.024
Flange Outside Diameter - Millimeter:
161.925
Inch - Metric:
Metric
Outside Diameter - Inch:
5.953
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
153
Mounting Method:
Bushed
48-8MX12-2012
Description
48-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 48T
Part # 48-8MX12-2012
BDI # 22715217
Features
Pitch Diameter - Inch:
4.803
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.748
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
122
Mounting Method:
Bushed