QD90-8M-20
Description
QD90-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 90T
Part # QD90-8M-20
BDI # 22738350
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.972
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type D2 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
20
QD48-8M-20
Description
QD48-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 48T
Part # QD48-8M-20
BDI # 22737611
Features
Pitch Diameter - Inch:
4.803
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.76
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
122
Mounting Method:
Bushed
QD64-8M-20
Description
QD64-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 64T
Part # QD64-8M-20
BDI # 22737989
Features
Pitch Diameter - Inch:
6.417
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.366
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
163
Mounting Method:
Bushed
QD56-8M-30
Description
QD56-8M-30 TIMING PULLEY ; 8MM PIT 30MM W CI SDS BUSHED 56T
Part # QD56-8M-30
BDI # 22737807
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.563
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
QD72-8M-20
Description
QD72-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 72T
Part # QD72-8M-20
BDI # 22738101
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type C2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed