224-8MX12-2517
Description
224-8MX12-2517 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 224T
Part # 224-8MX12-2517
BDI # 22687944
Features
Pitch Diameter - Inch:
22.441
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
570
Mounting Method:
Bushed
Belt Width - Millimeter:
12
224-8MX21-3020
Description
224-8MX21-3020 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 224T
Part # 224-8MX21-3020
BDI # 22687946
Features
Pitch Diameter - Inch:
22.441
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
570
Mounting Method:
Bushed
Belt Width - Millimeter:
21
F224-8MX21-E
Description
F224-8MX21-E TIMING PULLEY ; 8MM PIT 21MM W E BUSHED CI 224T
Part # F224-8MX21-E
BDI # 22732641
Features
Pitch Diameter - Inch:
22.441
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
570
Mounting Method:
Bushed
Belt Width - Millimeter:
21
224-8MX62-3525
Description
224-8MX62-3525 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 224T
Part # 224-8MX62-3525
BDI # 22687950
Features
Pitch Diameter - Inch:
22.441
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
570
Mounting Method:
Bushed
Belt Width - Millimeter:
62
224-8MX36-3525
Description
224-8MX36-3525 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 224T
Part # 224-8MX36-3525
BDI # 22687948
Features
Pitch Diameter - Inch:
22.441
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
570
Mounting Method:
Bushed
Belt Width - Millimeter:
36