40-8MX62-2012
Description
40-8MX62-2012 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 40T
Part # 40-8MX62-2012
BDI # 22718032
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.949
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
40-8MXF62X1-1/4
Description
40-8MXF62X1-1/4 TIMING PULLEY ; 8MM PIT 62MM W 1-1/4" BORE CI 40T
Part # 40-8MXF62X1-1/4
BDI # 22718052
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
40-8MX12-2012
Description
40-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 40T
Part # 40-8MX12-2012
BDI # 22718014
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.949
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
40-8MX62-6FS10
Description
40-8MX62-6FS10 TIMING PULLEY ; 8MM PIT 62MM W 1" MPB STEEL 40T
Part # 40-8MX62-6FS10
BDI # 22718040
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.949
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
QD40-8M-85
Description
QD40-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SD BUSHED 40T
Part # QD40-8M-85
BDI # 22737346
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.957
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed