56-8P30-2012
Description
56-8P30-2012 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 56T
Part # 56-8P30-2012
BDI # 22725449
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.559
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8MX62-2517
Description
56-8MX62-2517 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 56T
Part # 56-8MX62-2517
BDI # 22725443
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8MX36-2012
Description
56-8MX36-2012 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 56T
Part # 56-8MX36-2012
BDI # 22725441
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8MX21-2012
Description
56-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 56T
Part # 56-8MX21-2012
BDI # 22725439
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8P50-2517
Description
56-8P50-2517 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 56T
Part # 56-8P50-2517
BDI # 22725451
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.559
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed