B1928M50E

COMPARE

B1928M50E

Description
B192-8M-50E ; HPT SPROCKET

BROWNING

Part # B1928M50E

BDI # 322842

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
B1928M85E

COMPARE

B1928M85E

Description
B1928M85E HPT SPROCKET

BROWNING

Part # 3551710

BDI # 322844

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY