Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577298
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P80-8M-30-SK
Description
P80-8M-30-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182478
BDI # 413861
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
P80-8M-20-2517
Description
P80-8M-20-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182871
BDI # 414254
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type B1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576990
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
P80-8M-50-2517
Description
P80-8M-50-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182873
BDI # 414256
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed