8M-30S-12-JA
Description
8M-30S-12-JA POLYCHAIN SPROCKET ; POR MTO
Part # 8M-30S-12-JA
BDI # 24674375
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
82.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed