PB8MX30S36
Description
PB8MX30S36 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 30T 3.00" PD 36MM WIDE MPB
Part # PB8MX30S36
BDI # 21978370
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.836
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577776
Pitch Diameter - Millimeter:
76.394
P308M30-H
Description
P308M30-H SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P308M30-H
BDI # 610206
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577654
Pitch Diameter - Millimeter:
76.394
P308M50-MPB
Description
P308M50-MPB SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P308M50-MPB
BDI # 610208
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577487
Pitch Diameter - Millimeter:
76.394
P308M20-H
Description
P308M20-H SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P308M20-H
BDI # 610204
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577631
Pitch Diameter - Millimeter:
76.394