8MX22S21-1008
Description
8MX22S21-1008 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756311
Part # 8MX22S21-1008
BDI # 24302506
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed
8MX22S12-1008
Description
8MX22S12-1008 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756310
Part # 8MX22S12-1008
BDI # 24302504
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed