1808MG21B-3020

COMPARE

1808MG21B-3020

Description
1808MG21B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1808MG21B-3020

BDI # 921956

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
1808MG36B-3020

COMPARE

1808MG36B-3020

Description
1808MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1808MG36B-3020

BDI # 921957

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
1808MG12B-2517

COMPARE

1808MG12B-2517

Description
1808MG12B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1808MG12B-2517

BDI # 921955

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
1808MG62A-3525

COMPARE

1808MG62A-3525

Description
1808MG62A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1808MG62A-3525

BDI # 921958

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY