W568M60-3020
Description
W568M60-3020 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W568M60-3020
BDI # 613081
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.558
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577987
Pitch Diameter - Millimeter:
142.6
W568M60-3020
Description
W568M60-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756140
Part # W568M60-3020
BDI # 24304373
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.558
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed