348MT20AF-L44S1F
Description
348MT20AF L44S1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-L44S1F
BDI # 924636
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
348MT20AF-L44S1D
Description
348MT20AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-L44S1D
BDI # 924635
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
348MT20AF-L44S1B
Description
348MT20AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-L44S1B
BDI # 924634
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
348MT20AF-L33SR
Description
348MT20AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-L33SR
BDI # 924633
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
648MT50AF-L510F1J
Description
648MT50AF L510F1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-L510F1J
BDI # 927045
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50