P26-8M-30 X 1/2 MPB HT
Description
P26-8M-30 X 1/2 MPB HT SYNCH SPROCKET ; NON RETURNABLE
Part # 110722
BDI # 254569
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.8
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Rough Bore
W268M35-MPB
Description
W268M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M35-MPB
BDI # 612960
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577887
Pitch Diameter - Millimeter:
66.21
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Rough Bore
P268M30-MPB
Description
P268M30-MPB SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P268M30-MPB
BDI # 610162
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577504
Pitch Diameter - Millimeter:
66.21
W268M60-MPB
Description
W268M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M60-MPB
BDI # 612961
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577888
Pitch Diameter - Millimeter:
66.21