PB8MX-30S-21
Description
PB8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77152030
BDI # 1126087
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
PB8MX30S12
Description
PB8MX30S12 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 30T 3.00" PD 12MM WIDE MPB
Part # PB8MX30S12
BDI # 21978366
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
PB8MX30S36
Description
PB8MX30S36 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 30T 3.00" PD 36MM WIDE MPB
Part # PB8MX30S36
BDI # 21978370
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36