Page 1 of 2

Next

Compare
P408M85-SD

COMPARE

P408M85-SD

Description
P408M85-SD SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P408M85-SD

BDI # 610331

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.338
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577709
Pitch Diameter - Millimeter: 101.86

Price Inventory : Available to order
Loading Price
QTY
P40-8M-85-SD HTD

COMPARE

P40-8M-85-SD HTD

Description
P40-8M-85-SD HTD SYNCH SPROCKET

DODGE

Part # 110763

BDI # 254607

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P40-8M-85-SD

COMPARE

P40-8M-85-SD

Description
P408M85SD SYNCHRONOUS PULLEY

TB WOODS

Part # P408M85SD

BDI # 989164

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 109.982
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P408M85-SD

COMPARE

P408M85-SD

Description
P408M85-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101755542

TIMKEN

Part # P408M85-SD

BDI # 24303266

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.338
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 101.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD40-8M-85

COMPARE

QD40-8M-85

Description
QD40-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SD BUSHED 40T

B & B MANUFACTURING

Part # QD40-8M-85

BDI # 22737346

Features

Pitch Diameter - Inch: 4.016
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.957
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 102
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY