P408M30-SH
Description
P408M30-SH SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P408M30-SH
BDI # 610326
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577636
Pitch Diameter - Millimeter:
101.86
P408M50-SH
Description
P408M50-SH SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P408M50-SH
BDI # 610328
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577685
Pitch Diameter - Millimeter:
101.86
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Solid Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed