40-8MXF62X1-1/4
Description
40-8MXF62X1-1/4 TIMING PULLEY ; 8MM PIT 62MM W 1-1/4" BORE CI 40T
Part # 40-8MXF62X1-1/4
BDI # 22718052
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
40-8MXF62X1-3/8
Description
40-8MXF62X1-3/8 TIMING PULLEY ; 8MM PIT 62MM W 1-3/8" BORE CI 40T
Part # 40-8MXF62X1-3/8
BDI # 22718065
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
40-8MXF62X1
Description
40-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE CAST IRON 40T
Part # 40-8MXF62X1
BDI # 22718046
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
40-8MXF62X1-1/8
Description
40-8MXF62X1-1/8 TIMING PULLEY ; 8MM PIT 62MM W 1-1/8" BORE CI 40T
Part # 40-8MXF62X1-1/8
BDI # 22718058
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
408MT50AF-F0.875
Description
408MT50AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT50AF-F0.875
BDI # 925603
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50