568MT50AF-F1.250
Description
568MT50AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT50AF-F1.250
BDI # 926678
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
568MT50AF-F1.125
Description
568MT50AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT50AF-F1.125
BDI # 926677
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
568MT50AF-F0.750
Description
568MT50AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT50AF-F0.750
BDI # 926674
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
568MT50AF-F1.875
Description
568MT50AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT50AF-F1.875
BDI # 926683
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
568MT50AF-F0.875
Description
568MT50AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT50AF-F0.875
BDI # 926675
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50