308MT50AF-L55S1H
Description
308MT50AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 308MT50AF-L55S1H
BDI # 924182
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
308MT20AF-L23SL
Description
308MT20AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 308MT20AF-L23SL
BDI # 924117
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
308MT30AF-L44S1F
Description
308MT30AF L44S1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 308MT30AF-L44S1F
BDI # 924154
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
308MT30AF-L55S1J
Description
308MT30AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 308MT30AF-L55S1J
BDI # 924157
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
308MT30AF-L44S1B
Description
308MT30AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 308MT30AF-L44S1B
BDI # 924152
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30