368MT85AF-L58F1L
Description
368MT85AF L58F1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-L58F1L
BDI # 925038
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
368MT85AF-L66S1P
Description
368MT85AF L66S1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-L66S1P
BDI # 925040
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
368MT50AF-L55S1J
Description
368MT50AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT50AF-L55S1J
BDI # 925009
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
368MT50AF-L55S1L
Description
368MT50AF L55S1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT50AF-L55S1L
BDI # 925010
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
368MT50AF-L48S1D
Description
368MT50AF L48S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT50AF-L48S1D
BDI # 925006
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50