408MT50AF-L56F1J
Description
408MT50AF L56F1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT50AF-L56F1J
BDI # 925620
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
408MT85AF-L66F2C
Description
408MT85AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT85AF-L66F2C
BDI # 925659
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
408MT50AF-L58S1G
Description
408MT50AF L58S1G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT50AF-L58S1G
BDI # 925626
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
408MT50AF-L66F2C
Description
408MT50AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT50AF-L66F2C
BDI # 925631
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
408MT50AF-L66S1R
Description
408MT50AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT50AF-L66S1R
BDI # 925633
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50