PB8MX-36S-62
Description
PB8MX-36S-62 SYNCHRONOUS PULLEY ; 8MM P 36GROVES
Part # 77156036
BDI # 1126097
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Rough Bore
PB8MX36S62
Description
PB8MX36S62 SYNCHRONOUS BELT PULLEY ; 8MM P 36T 3.61" PD 62MM W MPB
Part # PB8MX36S62
BDI # 21981269
Features
Pitch Diameter - Inch:
0.142
Flange Outside Diameter - Millimeter:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.14
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.609
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
PB8MX36S36
Description
PB8MX36S36 SYNCHRONOUS BELT PULLEY ; 8MM P 36T 3.61" PD 36MM W MPB
Part # PB8MX36S36
BDI # 21981267
Features
Pitch Diameter - Inch:
0.142
Flange Outside Diameter - Millimeter:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.14
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.609
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577417
Pitch Diameter - Millimeter:
91.67